Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, Bi-Metal, 0.042" Thick
Mfr # 99581-16
Zoro # G9881971
product price:Â $114.29
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99581-16
Zoro #
G9881971
UPC #
-
Country of Origin
Brazil
Dimensions
Length
16 ft.
Width
1-1/4"
Thickness
0.042"
Overall Length
16 ft
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Blade Thickness
0.042 in
For Material Width
1 in to 1-1/2 in
For Material Thickness
1 in to 1-1/2 in
Blade Length
16 ft
Blade Length Group
16 ft to 16 ft 11 in
Overall Thickness
0.042 in
For Material Width - Minimum
1 in
For Material Thickness - Maximum
2 in
For Material Thickness - Minimum
1 in
For Material Width - Maximum
2 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 16 ft, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1 in to 1-1/2 in, For Material Width 1 in to 1-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.