Shop STARRETT

Band Saw Blade, 7 ft. 10" L, 3/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99571-07-10
  • Zoro # G9879488

product price: 
$
65.55
/ea

Key Features

Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99571-07-10
Zoro #
G9879488
UPC #
-
Country of Origin
Brazil

Dimensions

Length
7 ft 10 in
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
7 ft 10 in
Blade Thickness
0.035 in
For Material Width
1/4 in to 1/2 in
For Material Thickness
1/4 in to 1/2 in
Blade Width
3/4 in
Blade Length
94 in
Blade Length Group
7 ft to 7 ft 11 in (84 in to 95 in)
Overall Thickness
0.035 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/8 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/8 in
Wire Rope Length
7 ft 10 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Versatix MP
Application
Structural Shapes
For Use With
Band Saws
For Use With Saw Type
Band Saws
Cutting Edge Style
Hook
Primary Material Application
Structural Shapes
Tip Material
Bi-Metal
Blade Series
Tennax Pro
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Cast Iron
Use Case
Production
Series
TENNAX(TM)-PRO
Cut Type
Straight
Standards
OSHA HCS 29 CFR 1910.1200
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Cast Iron, Structural Steel
Compatible Product Type
Band Saws

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 3/4 in, Blade Length 94 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.