Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Guide Bush Threaded Metal, 16mm for Hinge Jigs, GB/US/160
- Mfr # U*GB/US/160
- Zoro # G023924816
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
For Use With
Hinge Jigs
Application
Routing
Width
16 mm
Includes
1 x 16mm Guide Bush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*GB/US/160
- Zoro #
- G023924816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- For Use With
- Hinge Jigs
- Application
- Routing
- Item
- Guide Bush 16mm Hinge Jig
- Includes
- 1 x 16mm Guide Bush
Dimensions
- Width
- 16 mm
Description
The Guide Bush Threaded Metal is an essential routing accessory designed for precision and ease of use with hinge jigs. Crafted to fit a recess size of 1-3/16 inches, this screw-on style guide bush ensures accurate alignment and stability during routing tasks. With a diameter of 16mm (5/8 inch) and a secondary diameter of 14.5mm (37/64 inch), it provides versatility for various applications. The included locking ring secures the bush in place, preventing any movement while you work, which enhances the overall quality of your projects. Weighing only 46g (0.1lbs) net, it is lightweight yet durable, making it easy to handle without compromising on strength. The guide bush is compatible with a range of tools, including those from Porter-Cable and Trend, making it a valuable addition to any woodworker's toolkit. Whether you're a professional or a DIY enthusiast, this guide bush will help you achieve clean, precise cuts every time. Enhance your routing experience and ensure flawless results with the Guide Bush Threaded Metal, a must-have for anyone looking to improve their woodworking skills.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.