Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-6"/0-150mm Range

  • Mfr # EC799A-6/150 W/SLC

  • Zoro # G1588452


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.02 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC799A-6/150 W/SLC
Zoro #
G1588452
UPC #
049659726657
Country of Origin
China

Dimensions

Jaw Depth
1 1/2 in
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Measures Depth
Yes
Battery Size
CR2032
Jaw Depth - Upper Jaw
5/8 in
Dimension Type
Inch/Metric

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.02 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
Long Form Calibration Certificate
No
Includes
Case
Standards
DIN 862
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Thumb Wheel
Data Output Type
Cabled
Jaw Material
Stainless Steel
Maximum Measurement - mm
150 mm
Measures Step
Yes
Case Type
Plastic Case
Compatible SPC Cable
Mfr. No. EC799BSCM; Mfr. No. EC799BSCU; Mfr. No. EC799BSCKB
Minimum Measurement - mm
0 mm
With Locking Nut
Yes
Included Certification
Calibration Certificate
Coolant Resistant
No
Includes Battery
Yes
Jaw Shape
Standard
Water Resistant
No
Range
0 in to 6 in, 0 to 150 mm
Measurements
4-Way
Left-Handed Operation
No
Maximum Measurement - Inch
6 in
Data Output Connection Type
Multiplexer; USB
Display Type
LCD
Minimum Measurement - Inch
0 in
Includes Case
Yes
Functions
Position Retained When Shut Off, Zero, Auto Power Off, Inch/mm
Millimeters Measured - Maximum
150 mm
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
6 in
Battery Type
CR2032
Data Output Wired Connection
Multiplexer; USB
Inches Measured - Minimum
0 in

Description

The Starrett EC799A-6/150 W/SLC Digital Caliper is a 4-way digital caliper that gives you precise measurements. This stainless steel digital caliper has an accuracy of +/-0.001 in and 0.02 mm, as well as a resolution of 0.0005 in and 0.01 mm respectively. It has a measurement range of 0 to 6 inches and 150mm, with an inch display system for ease of use. The jaws are made from stainless steel, while the stainless steel body makes it sturdy and durable. With SPC output capabilities, this tool can be connected to most computers using the included certification letter standard letter of certification. The Starrett EC799A-6/150 W/SLC Digital Caliper is accurate enough for your needs at work or home projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.