Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-6"/0-150mm Range, SS

  • Mfr # EC799B-6/150

  • Zoro # G1588358


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC799B-6/150
Zoro #
G1588358
UPC #
049659001433
Country of Origin
China

Dimensions

Jaw Depth
1 1/2 in
Dimension Type
Inch/Metric
Jaw Depth - Upper Jaw
5/8 in
Battery Size
CR2032
Measures Inside Dimension
Yes
Measures Depth
Yes
Measures Outside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
Long Form Calibration Certificate
No
Includes
Case
Standards
DIN 862
Includes Case
Yes
Minimum Measurement - mm
0 mm
Jaw Shape
Standard
Maximum Measurement - mm
150 mm
Minimum Measurement - Fractional Inch
0 in
Data Output Connection Type
Multiplexer; RS232; USB
Jaw Actuation Type
Thumb Wheel
Jaw Material
Stainless Steel
Coolant Resistant
No
Range
0 in to 6 in, 0 to 150 mm
Case Type
Plastic Case
Measures Step
Yes
Includes Battery
Yes
Minimum Measurement - Inch
0 in
Water Resistant
No
Display Type
LCD
Compatible SPC Cable
Mfr. No. EC799BSCM; Mfr. No. EC799BSCU; Mfr. No. EC799BSCKB
Functions
Position Retained When Shut Off, Zero, Auto Power Off, Inch/mm
Data Output Type
Cabled
Maximum Measurement - Inch
6 in
Left-Handed Operation
No
Measurements
4-Way
With Locking Nut
Yes
Battery Type
CR2032
Data Output Wired Connection
Multiplexer; RS232; USB
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
150 mm
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Maximum
6 in

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.0015 in, +/- 0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.