Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Caliper, 0-8"/0-200mm Range, SS

  • Mfr # EC799B-8/200

  • Zoro # G1588461


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC799B-8/200
Zoro #
G1588461
UPC #
049659001464
Country of Origin
China

Dimensions

Jaw Depth
2 in
Dimension Type
Inch/Metric
Battery Size
CR2032
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
3/4 in
Measures Inside Dimension
Yes
Measures Depth
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
Includes
Case
Long Form Calibration Certificate
No
Standards
DIN 862
Measurements
4-Way
With Locking Nut
Yes
Jaw Actuation Type
Thumb Wheel
Includes Battery
Yes
Jaw Material
Stainless Steel
Minimum Measurement - Inch
0 in
Measures Step
Yes
Maximum Measurement - mm
200 mm
Functions
Position Retained When Shut Off, Zero, Auto Power Off, Inch/mm
Water Resistant
No
Data Output Type
Cabled
Range
0 in to 8 in, 0 to 200 mm
Jaw Shape
Standard
Includes Case
Yes
Minimum Measurement - Fractional Inch
0 in
Minimum Measurement - mm
0 mm
Coolant Resistant
No
Display Type
LCD
Case Type
Plastic Case
Data Output Connection Type
Multiplexer; RS232; USB
Compatible SPC Cable
Mfr. No. EC799BSCM; Mfr. No. EC799BSCU; Mfr. No. EC799BSCKB
Left-Handed Operation
No
Maximum Measurement - Inch
8 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Measurement Type
Depth, Inside, Outside, Step
Data Output Wired Connection
Multiplexer; RS232; USB
Battery Type
CR2032
Millimeters Measured - Maximum
200 mm
Inches Measured - Maximum
8 in

Description

The Starrett 0-8"/0-200mm Digital Caliper is the ideal tool for precise measurements. The durable stainless steel construction ensures that it will last for years to come. This digital caliper has a range of 0 in to 8 in, and 0 to 200 mm. It offers an accuracy of +/-0.0015 in, and +/-0.04 mm with a resolution of 0.0005 in/0.01 mm Stainless steel is used on the jaws as well as the caliper body, ensuring durability and resistance against corrosion and wear and tear. A SPC output lets you send data directly to your computer so you can track results with ease. When it comes to precision measurements, this Starrett Digital Caliper will meet all your needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.