Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1XFLZ-8

  • Zoro # G8203949


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in/0.001 mm
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
SPC Output
Yes
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1XFLZ-8
Zoro #
G8203949
UPC #
049659727760
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
178 to 203 mm, 7 in to 8 in
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
SPC Output
Yes
IP Rating
Not Rated
Spindle Material
Tool Steel
Anvil Material
Carbide
Long Form Calibration Certificate
No
Thimble Type
Friction
Minimum Measurement - Inch
7 in
Maximum Measurement - Inch
8 in
Minimum Measurement - mm
178 mm
Maximum Measurement - mm
203 mm
Rotating Spindle
Yes
Inches Measured - Maximum
8 in
Spindle Shape
Flat
Coolant Resistant
Yes
Included Certification
Certificate of Inspection
Data Output Type
Cabled
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Inches Measured - Minimum
7 in
Anvil Shape
Flat Carbide Tipped
Case Type
Case
Frame Material
Steel
Case Included
Yes
Operation Type
Digital
Millimeters Measured - Maximum
203 mm
Millimeters Measured - Minimum
178 mm

Description

Digital Outside Micrometer, Range 178 to 203 mm, 7 in to 8 in, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.