Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Depth Gage, 0 to 8" Range

  • Mfr # 3753B-8/200

  • Zoro # G1588437


product price: $598.99
/ea
Free Shipping & Returns

Key Features

SPC Output
Yes
Base Style
Flat
Resolution
0.0005 in/0.01 mm
Base Length
3 15/16 in
Number of Measuring Rods
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3753B-8/200
Zoro #
G1588437
UPC #
049659126921
Country of Origin
China

Dimensions

Base Length
3 15/16 in
Blade Width
0.50 in
Battery Size
CR2032
Depth Gauge Type
Blade-Style
Dimension Type
Inch/Metric

Details

Item
Blade-Style Digital Depth Gauge
SPC Output
Yes
Base Style
Flat
Range
0 in to 8 in, 0 mm to 200 mm
Resolution
0.0005 in/0.01 mm
Number of Measuring Rods
0
Long Form Calibration Certificate
No
Number of Gauges
0
Includes
Case
Lock Nut Type
Screw
Movement of Screw
1 in
Features
Automatic Shut-Off After 30 min, Fine Adjustment Thumb Roll for Precision Measurements, Hardened Stainless Steel Body and Slide for Long Life, Lock to Hold the Slide In Position, Removable Hook Has The Screw Permanently Attached to Prevent Loss, Zero At Any Position
Rotating Spindle (Yes/No)
No
Accuracy
+/-0.002 in
Operation Type
Digital
Case Included
Yes
Includes Battery
Yes
Contact Point Shape
Flat
Blade Tip Shape
Flat, Hook
Standards
California Proposition 65
Maximum Measurement - mm
200 mm
Compatible Wireless Transmitter
Starrett DataSure(R) Wireless Data Collection System
Functions
Inch/mm Conversion, Manual On/Off, RS232 Data Output Port, Zero at Any Position
Minimum Measurement - mm
0 mm
IP Rating
IP67
Minimum Measurement - Inch
0 in
Coolant Resistant
Yes
Case Type
Plastic Case
Maximum Measurement - Inch
6 in
Display Type
LCD
Data Output Type
Cable
Actuation Style
Slide
Compatible Data Output Cable
Mfr. No. 798SCKB
Blade Material
Stainless Steel
Included Certification
Not Included
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
200 mm
Inches Measured - Maximum
6 in

Description

Electronic Depth Gage, SPC Output Yes, Base Style Flat, Range 0 to 8 In., Resolution 0.0005 In., Base Length 3-15/16 In., Number of Measuring Rods 0, Long Form Calibration Certificate No, IP Rating No Rated, Number of Gauges 0, Movement of Screw 1 In., Rotating Spindle (Yes/No) No, Lock Nut Type Screw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.