Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Layout Fluid, Liquid, Blue, 32 oz.

  • Mfr # 1610-32

  • Zoro # G1603837


product price: $69.05
/ea

Key Features

Color
Blue
Characteristics
Quick Drying, Dry Metal Surfaces, Opaque Background Makes Scribed Lines Stand Out Sharp and Clear, Unaffected By Cutting Lubricants and Heat Generated During Machining
Application
Tool and Die Making, Pattern Making
Net Weight (Oz.)
32
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200), WHMIS 2015 Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-32
Zoro #
G1603837
UPC #
049659532142
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Color
Blue
Item
Layout Dye
Characteristics
Quick Drying, Dry Metal Surfaces, Opaque Background Makes Scribed Lines Stand Out Sharp and Clear, Unaffected By Cutting Lubricants and Heat Generated During Machining
Application
Tool and Die Making, Pattern Making
Net Weight (Oz.)
32
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200), WHMIS 2015 Regulations
Fluid Consistency
Liquid
Container Type
Bottle
Fluid Clarity
Opaque
Totally Biodegradable
Biodegradable
Flash Point
-4 Degrees F
Form
Liquid
Features
Deep Color, Quick Drying
Toluene-Free
No
Series
Kleenscribe
Fluid Characteristics
Biodegradable
Base Formulation
Ethanol; N-Butyl Acetate

Description

Layout Dye, Container Size 32 fl oz, Bottle, Liquid, Blue, Application Tool and Die Making, Pattern Making, Features Deep Color, Quick Drying, Flash Point -4 Degrees F, Fluid Clarity Opaque, Form Liquid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.