Level, 2.359 in, 1.688 in, 18 in

  • Mfr # 98-18

  • Zoro # G0876499


product price:  $479.74
/ea
Free Shipping & Returns

Key Features

Body Height
2.359 in
Body Depth
1.688 in
Body Width
18 in
Mounting Centers
8.984375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98-18
Zoro #
G0876499
UPC #
-
Country of Origin
China

Dimensions

Body Height
2.359 in
Body Depth
1.688 in
Body Width
18 in

Details

Item
Level
Mounting Centers
8.984375 in

Description

Level

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.