Zoro Homepage

Outside Micrometer, 1 to 2" Range, Ratchet

  • Mfr # 444.1MXRL-125

  • Zoro # G1589277


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"/0.01mm
Features
Resists Rust, Balanced Frame and Thimble Design to Ensure Easy Handling and Better Readability, Insulated Frame for Prevention of Temperature Related Expansion and Contraction, Quick and Easy Adjustment
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444.1MXRL-125
Zoro #
G1589277
UPC #
049659510911
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Metric
Spindle Diameter1
0.25 in

Description

Mechanical Outside Micrometer, Range 100 mm to 125 mm, Resolution 0.01 mm, Accuracy +/-0.002 mm, Long Form Calibration Certificate No, Dimension Type Metric, Included Certification Not Included, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Includes Adjustable Wrench, Case, Lock Nut Type Ring, Maximum Measurement - mm 125 mm, Minimum Measurement - mm 100 mm, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.