Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Micrometer, 75 to 100mm Range

  • Mfr # T436.1XRL-11

  • Zoro # G1589399


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T436.1XRL-11
Zoro #
G1589399
UPC #
049659727388
Country of Origin
United States

Dimensions

Dimension Type
Inch
Spindle Diameter
0.3 in
Spindle Diameter1
0.3 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
10 to 11"
Features
Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Anvil Material
Carbide
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Spindle Material
Carbide
Operation Type
Mechanical
Minimum Measurement - Inch
10 in
Thimble Type
Ratchet
Maximum Measurement - Inch
11 in
Case Included
No
Frame Material
Steel
Anvil Shape
Flat
Accuracy
+/-0.0001 in
Spindle Shape
Flat
Mechanical Display Type
Vernier
Included Certification
Not Included
Inches Measured - Maximum
11 in
Rotating Spindle
Yes
Inches Measured - Minimum
10 in

Description

Mechanical Outside Micrometer, Range 10 in to 11 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included No, Frame Material Steel, Includes Adjustable Wrench, Lock Nut Type Ring, Maximum Measurement - Inch 11 in, Minimum Measurement - Inch 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.