Shop All Rulers and Straight Edges
Starrett
Rules W/Holder
Mfr # S423Z
Zoro # G0583941
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in
- Material Steel
- Graduations 32nds One Side, 64ths On Reverse
- Width (In.) 1/2 in
- Finish Polished
Product Information
- Brand Starrett
- MFR # S423Z
- Zoro # G0583941
- UPC # 049659515244
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
Width (In.) | 1/2 in |
Width - SAE | 1/2 in |
Length - SAE | 1/4 in, 1 in |
Details
Description
Ruler Set, Thickness 0.06 in, Graduation Marks 1/64 in, Coating Not Applicable, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Polished, System of Measurement SAE, Includes Case, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Fractional, Length - SAE 1/4 in, 1 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Reversible Chain Wrench 4 In (796C)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C10005S3--21)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- STARRETT Steel Rule, Heavy Spring-Tempered, 72 In (C404R-72)
- STARRETT Rule 6IN (C616R-6)
- STARRETT Measuring Stick, 1/2"x12ft, RightLeft Read (SM412WRL)
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In (C404R-36)
- STARRETT Measuring Stick, 1/2"x 6ft., Right-Left (SM46WRL)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- Starrett Measuring and Layout Tools