Zoro Homepage

Sheet Metal Micrometer, 0 to 1, 6" Throat

  • Mfr # 222AXR-1

  • Zoro # G2997285


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
0 to 1"
Operation
Mechanical, Digital
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Extremely Hard and Stable One-Piece Spindle, 2" Throat Depth
Includes
Spanner Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222AXR-1
Zoro #
G2997285
UPC #
049659507621
Country of Origin
United States

Dimensions

Dimension Type
Inch
Spindle Diameter
0.25 in
Spindle Diameter1
0.250 in

Details

Item
Sheet Metal Micrometer
Resolution
0.001"
Range
0 to 1"
Operation
Mechanical, Digital
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Extremely Hard and Stable One-Piece Spindle, 2" Throat Depth
Includes
Spanner Wrench
Spindle
Flat
Anvil
Round
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Spindle Material
Carbide
Anvil Material
Carbide
Long Form Calibration Certificate
No
IP Rating
Not Rated
Accuracy
+/-0.0001 in, +/-0.002 mm
Minimum Measurement - Inch
0 in
Anvil Shape
Round
Operation Type
Mechanical
Coolant Resistant
No
Case Included
No
Maximum Measurement - Inch
1 in
Frame Material
Steel
Thimble Type
Ratchet
Inches Measured - Minimum
0 in
Included Certification
Certificate of Inspection
Inches Measured - Maximum
1 in
Rotating Spindle
Yes

Description

Digital Sheet Metal Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Round, Coolant Resistant No, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included No, Frame Material Steel, Included Certification Certificate of Inspection, Includes Spanner Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.