Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Spring Tempered, 150mm, Type 35

  • Mfr # C635E-150

  • Zoro # G1188004


product price: $50.65
/ea

Key Features

Material
Steel
Graduations
mm, 1/2mm, mm, 1/2mm
Length (mm)
150 mm
Construction
Hardened And Tempered Tool Steel
Markings
C635E-150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C635E-150
Zoro #
G1188004
UPC #
049659559682
Country of Origin
United States

Dimensions

Length (mm)
150 mm
Width (mm)
19 mm
Thickness
0.05 in
Width - Metric
19 mm
Length - Metric
150 mm

Details

Item
Steel Rule, Spring Tempered
Material
Steel
Graduations
mm, 1/2mm, mm, 1/2mm
Construction
Hardened And Tempered Tool Steel
Markings
C635E-150
Hook Type
No Hook
Finish
Satin
Graduation Type
35
Magnetic
Magnetic
Rule Type
Rule
Coating
Chrome
Numeric Format
Decimal
System of Measurement
Metric
Flexibility
Rigid
Reading Direction
Left to Right
Numeric Marks
Millimeters
Graduation Mark Style
Etched
Sides
Double-Sided
Graduation Scale
35E
Rule Color
Gray
Graduation Color
Black
Graduation Marks
0.5 mm
Graduation Units
Millimeters

Description

Steel Rule, Spring Tempered, Thickness 0.05 in, Graduation Marks 0.5 mm, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric, Includes -, Rule Type Rule, Numeric Marks Millimeters, Numeric Format Decimal, Length - SAE Not Applicable, Length - Metric 150 mm, Width - SAE Not Applicable, Width - Metric 19 mm, Graduation Units Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.