Zoro Homepage

Thickness Gage, 0.0005 In, 1/2 x 12 In

  • Mfr # 667-1/2

  • Zoro # G1842644


product price: $22.35
/ea

Key Features

Number of Leaves
1
Locking Device
No
Leaves
Straight
Size of Leaves
1/2 in x 12 in
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667-1/2
Zoro #
G1842644
UPC #
049659642094
Country of Origin
United States

Dimensions

Size of Leaves
1/2 in x 12 in
Dimension Type
Inch
Blade Length
12 in
Blade Width
1/2 in
Thickness
0.0005 in

Details

Number of Leaves
1
Locking Device
No
Leaves
Straight
Long Form Calibration Certificate
No
Construction
Tempered Steel
Item
Feeler Gauge
Features
Rounded Ends
Range (In.)
0.0005
Non-Magnetic
No
Blade Material
Steel
Finish
Uncoated
Blade Style
Long Blade
Markings
Inch

Description

Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0005 in, Finish Uncoated, Markings Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.