Zoro Homepage

Thickness Gage 005

  • Mfr # 666-5

  • Zoro # G0584337


product price: $63.69
/ea

Key Features

Features
0.005 in Thickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage
Leaves
Straight
Number of Leaves
1
Locking Device
No
Accuracy
+/-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666-5
Zoro #
G0584337
UPC #
00049659528022
Country of Origin
China

Dimensions

Size of Leaves
1/2 in X 300 in
Thickness
0.005 in
Roll Length
25 ft
Dimension Type
Inch
Blade Width
1/2 in

Details

Features
0.005 in Thickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage
Leaves
Straight
Item
Feeler Gauge Stock Roll
Number of Leaves
1
Locking Device
No
Accuracy
+/-0.0002 in
Construction
Tempered Steel
Long Form Calibration Certificate
No
Tolerance
+/-0.0002 in
Non-Magnetic
No
Non-Marring
No
Case Included
Yes
Blade Style
Straight Blade
Finish
Uncoated
Markings
Inch with Metric Equivalent
Blade Material
Steel
Case Type
Plastic Dispensing Case

Description

Feeler Gauge Stock Roll, Blade Material Steel, Blade Style Straight Blade, Blade Width 1/2 in, Case Included Yes, Case Type Plastic Dispensing Case, Dimension Type Inch, Non-Magnetic No, Non-Marring No, Roll Length 25 ft, Thickness 0.005 in, Finish Uncoated, Markings Inch with Metric Equivalent, Tolerance +/-0.0002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.