Zoro Homepage

Wireless Digital Multi Anvil Micrometer

  • Mfr # W790.1AFL-1

  • Zoro # G701866155


product price: $1,246.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Range
0 in to 1 in, 0 mm to 25 mm
Spindle
Flat
Lock Nut Type
Ring
Rotating Spindle (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W790.1AFL-1
Zoro #
G701866155
UPC #
049659606041
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Wireless Digital Multi Anvil Micrometer
Resolution
0.00005 in
Range
0 in to 1 in, 0 mm to 25 mm
Spindle
Flat
Lock Nut Type
Ring
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Anvil Material
Steel
Spindle Material
Steel
IP Rating
IP67
SPC Output
No
Includes Battery
Yes
Minimum Measurement - Inch
0.0005 in
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Maximum Measurement - mm
25 mm
Data Output Type
Wireless
Thimble Type
Friction
Anvil Shape
Round
Case Included
No
Operation Type
Digital
Minimum Measurement - mm
0.001 mm
Maximum Measurement - Inch
1 in
Display Type
LCD
Accuracy
+/-0.0001 in, +/-0.002 mm
Millimeters Measured - Minimum
0.001 mm
Rotating Spindle
Yes
Inches Measured - Maximum
1 in
Included Certification
Certificate of Inspection
Inches Measured - Minimum
0.0005 in
Millimeters Measured - Maximum
25 mm

Description

Wireless Digital Multi Anvil Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Case Included No, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.