Zoro Homepage

Wireless Digital Sheet Metal Micrometer

  • Mfr # W764.1AXFL

  • Zoro # G901863299


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Range
0 in to 1 in, 0 mm to 25 mm
Spindle
Flat
Lock Nut Type
Lever
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W764.1AXFL
Zoro #
G901863299
UPC #
049659605976
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Wireless Digital Sheet Metal Micrometer
Resolution
0.00005 in
Range
0 in to 1 in, 0 mm to 25 mm
Spindle
Flat
Lock Nut Type
Lever
Long Form Calibration Certificate
No
IP Rating
IP67
Spindle Material
Carbide
SPC Output
No
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Minimum Measurement - Inch
0.0005 in
Anvil Shape
Round
Maximum Measurement - mm
25 mm
Case Included
No
Includes Battery
Yes
Minimum Measurement - mm
0.001 mm
Display Type
LCD
Maximum Measurement - Inch
1 in
Thimble Type
Friction
Accuracy
+/-0.0001 in, +/-0.002 mm
Operation Type
Digital
Data Output Type
Wireless
Inches Measured - Minimum
0.0005 in
Rotating Spindle
Yes
Inches Measured - Maximum
1 in
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
25 mm
Millimeters Measured - Minimum
0.001 mm

Description

Wireless Digital Sheet Metal Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Case Included No, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.