This item is Discontinued.

This item is Discontinued.
1 Port PCI Express PCIe Gigabit NIC Server Adapter Network Card - Low Profile (Discontinued)
Mfr #
ST1000SPEX2L
Zoro #
G615920677
UPC # 65030852265
Country of Origin China
Category Networking Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST1000SPEX2L
Zoro #
G615920677
UPC #
65030852265
Country of Origin
China
Dimensions
Card Height
Low-profile
Thickness
700 mil
Height
1.9 in
Depth
2.8 in
Width
0.7 in
Card Length
Half-length
Details
Item
Gigabit Ethernet Card
Number of Ports
1
Network (RJ-45)
Yes
Network Standard
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Environmental Certification
EU RoHS
Includes
1 Port PCI Express PCIe Gigabit NIC Server Adapter Network Card - Low Profile, 1 x Standard Profile Bracket, 1 x Instruction Manual
Form Factor
Plug-in Card
Host Interface
PCI Express
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
8-Gbit/s
End of Life Manual Availability
Yes
Device Supported
PC
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.