Shop STARTECH.COM
See all product information
Create Account
10 ft Mini USB 2.0 Cable
Mfr # USB2HABM10
Zoro # G816423304
product price:Â
$
5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB 2.0 Type B - Male
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB2HABM10
- Zoro #
- G816423304
- UPC #
- 65030802246
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Mini USB 2.0 Type B - Male
- Color
- Gray
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
- Connector Gender on First End
- Male
- Standards
- FCC
- End of Life Manual Availability
- Yes
- REACH free of SVHC
- Yes
- Conductor
- Copper
- Environmentally Friendly
- Yes
- Connector Gender on Second End
- Male
- Environmental Certification
- EU RoHS
- Connector on Second End Details
- 1 x 5-pin Mini USB 2.0 Type B - Male
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Compatibility
- Canon Digital Camera PowerShot S300 Digital ELPH,A20,A10,DSC-P50,DSC-S75,DSC-S85,MVC-CD200,MVC-CD300,MVC-FD92,Casio Digital Camera QV-4000,Hewlett-Packard Digital Camera PhotoSmart 318,612,715,Sony Digital Camera Cybershot DSCP-1,DSCP-3,DSCP-5,DSCP-9,DSCP-20,DSCP-30,DSCP-50,DSCP-51,DSCS-75,DSCS-85,DSCF-707,Sony Digital Camera Mavica MVC-FD92,MVC-CD200,MVC-CD300,Mini DV DCR-PC110,Sony Digital Camcorders DCR TRV17,Panasonic Digital Camera Lumix DMC-LC5,Lumix DMC-LC40,MP3 Player,PDA
- Cable Type
- USB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.