Startech.Com

1000ft Bulk Cat6 Ethernet Cable Blue - Stranded - CM-Rated


product price: $342.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Package Type Bulk
  • Standards EIA/TIA-568 Category 6 - up to 500 MHz
  • Cable Type Category 6
  • Jacket Material Polyvinyl Chloride (PVC)
See all product information

Product Information

Dimensions

Length 12003.05 in
Cable Length 12003.05 in

Details

Color Blue
Package Type Bulk
Standards EIA/TIA-568 Category 6 - up to 500 MHz
Cable Type Category 6
Jacket Material Polyvinyl Chloride (PVC)
Wire Gauge 24 AWG
Features Stranded
Conductor Material Copper
Includes 1000ft Roll Blue Stranded Cat 6 Patch Cable

Description

Make Gigabit network connections using this high quality Cat6 Cable - Cat 6 Ethernet Cable 1000 ft / Blue Cat 6 Wire / Cat6 Cable 1000ft / 1000' Cat6 Cable Bulk / Cat6 Cable Roll / Bulk Ethernet Cable / Stranded Cat6 1000ft - CM-Rated for In-Wall Use - Can be used in any 10Base-T or 100Base-TX or 1000Base-TX (Gigabit Ethernet) network - Colored cables allow for easy identification and troubleshooting - Foot-marked cable - High quality 24 AWG copper wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.