10ft 3m Power Extension Cord, NEMA 5-15P to NEMA 5-15R AC Power Cable, 10A 125V, 18AWG,

  • Mfr # 231A-8A00-POWER-CORD

  • Zoro # G416522575


product price:  $9.75
/ea

Key Features

Max. Amps
10A
Plug Configuration
NEMA 5-15P
Wire Size
18 AWG
Jacket Material
PVC
Receptacle Configuration
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231A-8A00-POWER-CORD
Zoro #
G416522575
UPC #
65030901451
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
18 AWG
Cord Length
10 ft

Details

Max. Amps
10A
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Receptacle Configuration
NEMA 5-15R
Voltage
125 V AC
Jacket Color
Black
Standards
UL

Description

10ft 3m Power Extension Cord, NEMA 5-15P to NEMA 5-15R AC Power Cable, 10A 125V, 18AWG, Outlet Extension Power Cable, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products