Shop All Computer Power Supplies
Startech.Com
15ft Hospital-Grade Power Cord - NEMA 5-15P to C13
Mfr # PXTMG10115
Zoro # G5271053
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes NEMA 5-15P to C13 power cord
- Length 180 in
- Width 1.28 in
- Input Voltage 125 AC
- Connector Type NEMA 5-15 Power (North America) to IEC 60320 C13 Power
Product Information
- Brand Startech.Com
- MFR # PXTMG10115
- Zoro # G5271053
- UPC # 65030878296
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 180 in |
Width | 1.28 in |
Height | 1.28 in |
Cable Length | 180 in |
Cord Length | 15 ft |
Details
Description
Hospital grade power cord powers your computer, monitor or other peripheral device from a grounded hospital-grade power outlet - NEMA 5-15P-HG plug has been tested to UL and CSA standards in order to protect patients and medical staff against faulty ground connections caused by frequent and abrupt connects and disconnects/ Dependable replacement power cord / Hospital-grade NEMA-5-15P plug marked with the Green Dot / Tested to UL 817 and CAN/CSA C22.2 no. 21-14 - Plug your computer, monitor and other medical equipment with a C14 port to a hospital-grade AC power outlet - 15ft Monitor Power Cable / 15 ft Power Supply Cord / 15' NEMA 5 15P to C13 Power Cord / 5m Medical Grade Power Cord / AC Power Cord / Computer Power Cord / C13 Power Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND MFG. 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- RAYOVAC BATTERY ALKALINE AA30PK (815-30PPTK)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- LOGITECH G502X Wired Gaming Mouse (910-006136)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- Startech.Com Computer Power Supplies