Shop STARTECH.COM
See all product information
Create Account
2.5" Hot Swap Hard Drive Tray - for SATSASBP125 & SATSASBP425 Series Backplanes
- Mfr # SATSASTRX25
- Zoro # G621724535
product price:
$
16.99
/ea
Key Features
Depth
4.7 in
Body Material
Aluminum
Width
2.8 in
Height
0.7 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SATSASTRX25
- Zoro #
- G621724535
- UPC #
- 065030862318
- Country of Origin
- China
- Body Material
- Aluminum
- Item
- Hard Drive
- Color
- Black
Dimensions
- Depth
- 4.7 in
- Width
- 2.8 in
- Height
- 0.7 in
Description
This 2.5" hard drive tray lets you add even more flexibility to how you manage your data storage with the SATSASBP425 and SATSASBP125 series backplanes. Convenient, interchangeable drive tray This spare drive tray can help you save time in a fast-paced work environment. It’s interchangeable with trays from the StarTech.com single-bay backplane (SATSASBP125) and the four-bay backplane (SATSASBP425), giving you an extra tray in addition to the trays you're already using, to create expandable storage or as part of a rotating back-up solution. Easy compatibility The drive tray supports both SAS and SATA 2.5” drives, ranging from 5 to 15mm in height. To maximize the performance of your hard drives, the single and quad-bay backplanes support SAS II and SATA III enabling file transfer speeds up to 6 Gbps when paired with a compatible controller. Vented metal design for durability The durable aluminum drive tray is designed for long-lasting performance. The venting helps to ensure proper air flow and maximize heat dissipation, to help keep your drives running at optimal temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.