4K HDMI KVM Extender over Fiber, HDMI Video & USB over Fiber, up to 984ft/300m

  • Mfr # SV565FXHD4KU

  • Zoro # G216424291


product price:  $922.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Transmitter for Host Computer, Receiver for Remote Console, 10G Multimode 10G SFP+ Module (Pre-Installed), Universal Power Adapter, USB-A to Mini USB-B Cables, Quick-Start Guide
Input Voltage Range
100V AC to 240V AC
Number of HDMI Ports
6
HDMI
Yes
Input Voltage
120 V AC, 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV565FXHD4KU
Zoro #
G216424291
UPC #
65030887694
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
1.10 in
Receiver Width
2.95 in
Receiver Length
3.90 in
Receiver Height
1.10 in
Transmitter Width
2.95 in
Transmitter Length
3.94 in

Details

Package Contents
Transmitter for Host Computer, Receiver for Remote Console, 10G Multimode 10G SFP+ Module (Pre-Installed), Universal Power Adapter, USB-A to Mini USB-B Cables, Quick-Start Guide
Input Voltage Range
100V AC to 240V AC
Number of HDMI Ports
6
HDMI
Yes
Input Voltage
120 V AC, 240 V AC
Maximum Operating Distance
984 ft
Power Consumption
10 W
Graphic Mode
4K
Connectivity Technology
Wired
Color
Black
Device Type
KVM Extender
Number of Computers Supported
1
Number of Local Users Supported
1
Number of USB Ports
6
Max. Resolution
3840 x 2160
Item
KVM Console/Extender
USB
Yes

Description

4K HDMI KVM Extender over Fiber, HDMI Video & USB over Fiber, up to 984ft/300m MultiMode, 10G MMF SFP+ Modules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.