Shop STARTECH.COM
See all product information
Create Account
6 ft Beige A to B USB Cable - M/M - USB - 6 ft - 1 x Type A Male - 1 x Type B Male
- Mfr # USBFAB_6
- Zoro # G614878870
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB Type B - Male
Color
Beige
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBFAB_6
- Zoro #
- G614878870
- UPC #
- 65030779982
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB Type B - Male
- Color
- Beige
- Cable Type
- USB
- Compatible With
- PrinterScannerUSB Hub
- Connector on First End Details
- (1) 4-pin USB 2.0 Type A - Male
- Conductor
- Copper
- Connector Plating
- Nickel
- Connector Gender on Second End
- Male
- Device Supported
- Hard Drive, Scanner, PC, Peripheral Device, External Hard Drive, Printer
- Data Transfer Rate
- 480-Mbit/s
- Connector on Second End Details
- (1) 4-pin USB Type B - Male
- Connector Gender on First End
- Male
- Data Transfer Speed
- 480 Mbit/s
- Conductor Material
- Copper
- Compatibility
- Printer, Scanner, USB Hub
- Green Environmental Attribute
- Environmentally Friendly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.