Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.6FT/2M USB TYPE C DP ALT MODE HBR2 TO VGA CABLE / 1920X1200/1080P 60HZ / EDI

  • Mfr # CDP2VGAMM2MB

  • Zoro # G214897578


product price: $36.15
/ea

Key Features

Cable Length
6.56 ft
Cable Type
USB/VGA
Features
Reversible
Connector Gender on Second End
Male
Supported Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2VGAMM2MB
Zoro #
G214897578
UPC #
65030865562
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Video Cable Adapter
Cable Type
USB/VGA
Features
Reversible
Connector Gender on Second End
Male
Supported Resolution
1920 x 1200
Connector Type on First End
HD-15 - Male
Connector Gender on First End
Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector on Second End Details
(1) 24-pin USB Type C - Male
Device Supported
MacBook, MacBook Air, MacBook Pro, Monitor, Workstation, TV, Projector, Video Device, iPad Pro, Chromebook
Connector Type on Second End
USB Type C - Male
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Color
Black
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 24-pin USB Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.