Shop STARTECH.COM
See all product information
Create Account
6in Gray Slim Cat6 Cable Pack, 10PK
- Mfr # N6PAT6INGRS10PK
- Zoro # G322961451
product price:Â
$
38.69
/pk of 10, $3.87/ea
Key Features
End 2 Connection Type
RJ-45
Cable Length
6 in
End 2 Gender
Male
Total Number of Conductors - Data Cable
8
Cable Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N6PAT6INGRS10PK
- Zoro #
- G322961451
- UPC #
- 065030924146
- Country of Origin
- Philippines
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- Cable Jacket Color
- Gray
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 1 Gender
- Male
- Performance Category
- Category 6
- Item
- Network Cable
- NEC Article and Type
- LSZH
Dimensions
- Cable Length
- 6 in
- Wire Size
- 28 AWG
- Outside Dia.
- 0.14 in
Description
10-pack of slim Cat 6 cables is ideal for managing multiple setups; Slim cables promote improved airflow and access when troubleshooting - Up to 100W PoE; Compatible w/Gigabit switches/PoE devices such as IP cameras; Low Near-End Crosstalk (NEXT) and Return Loss (RL) - Gold-plated contacts; 28AWG pure bare copper; Flexible Low Smoke Zero Halogen (LSZH) jacket; Safe for enclosed/poorly ventilated spaces - 6-inch; Gray; Snagless; 10Gbps; 100W PoE++; UTP; 0.14in O.D.; Tested w/ Fluke CableAnalyzer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.