Shop STARTECH.COM
See all product information
Create Account
6M (19.7FT) OM3 MULTIMODE LC/LC-UPC FIBER CABLE; 1/10/40/100 GBPS FULL DUPLEX; 5
- Mfr # A50FBLCLC6
- Zoro # G523959578
product price:Â
$
32.99
/ea
Key Features
Jacket Color
Aqua
Features
Crush Resistant
Standards
CE
Mode
Multi Mode
Jacket Type
LSZH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50FBLCLC6
- Zoro #
- G523959578
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 19.69 ft
Details
- Jacket Color
- Aqua
- Features
- Crush Resistant
- Item
- Network Cable
- Standards
- CE
- Mode
- Multi Mode
- Jacket Type
- LSZH
- For Use With
- Transceiver
- End 1 Connection Type
- LC/UPC Network - Male
- End 2 Connection Type
- LC/UPC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.