INDUSTRIAL GIGABIT POE SPLITTER POWER OVER ETHERNET SPLITTER UP TO 90W POWER WIT

  • Mfr # POESLT1G48V

  • Zoro # G814882936


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3af, IEC 61000-4-2, IEC 61000-4-4, IEC 61000-4-5, EN 60068-2-6, EN 60068-2-27, EN 60068-2-32, EN60950-1
Mounting
DIN Rail/Wall Mount
Height
1.3 in
Width
3.2 in
Includes
POESLT1G48V PoE Splitter, Quick-Start Guide, Hardware Mounting Kit, Terminal Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POESLT1G48V
Zoro #
G814882936
UPC #
65030889735
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3 in
Width
3.2 in
Length
4.1 in
Depth
4.1 in

Details

Item
PoE Splitter
Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3af, IEC 61000-4-2, IEC 61000-4-4, IEC 61000-4-5, EN 60068-2-6, EN 60068-2-27, EN 60068-2-32, EN60950-1
Mounting
DIN Rail/Wall Mount
Includes
POESLT1G48V PoE Splitter, Quick-Start Guide, Hardware Mounting Kit, Terminal Block
Input Ports
1 x PoE+
Output Ports
1 x Terminal Block, 1 x Ethernet
Maximum Output Voltage
48 V DC
Minimum Output Voltage
12 V DC
Green Environmental Attribute
Environmentally Friendly
REACH free of SVHC
Yes
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Form Factor
DIN Rail/Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.