Shop STARTECH.COM
See all product information
Create Account
USB 2.0 300 Mbps Mini Wireless-N Network Adapter - 802.11n 2T2R WiFi Adapter - USB Wireless Adapter
- Mfr # USB300WN2X2C
- Zoro # G016576244
product price:Â
$
25.99
/ea
Key Features
Wireless LAN Standard
IEEE 802.11n
Height
0.2 in
Transmission Speed
300 Mbps
Depth
0.9 in
Width
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB300WN2X2C
- Zoro #
- G016576244
- UPC #
- 065030858243
- Country of Origin
- China
Dimensions
- Height
- 0.2 in
- Depth
- 0.9 in
- Width
- 0.6 in
Details
- Wireless LAN Standard
- IEEE 802.11n
- Transmission Speed
- 300 Mbps
- Wi-Fi Generation
- Wi-Fi 4
Description
USB 2.0 300 Mbps Mini Wireless-N Network Adapter - 802.11n 2T2R WiFi Adapter - USB Wireless Adapter - N300 Wireless NIC - USB WiFi Dongle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.