Startech.Com
USB 3 Gigabit LAN adapter - External Network Card, 1115244
Mfr # USB31000SPTB
Zoro # G5570468
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.67 in
- Cable Length 6.1 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15 - <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, ChromeOS 55+
- Includes Driver CD, Instruction Manual, USB 3.0 Network Adapter
- Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, ALKA, INDUST, AAA, 24 (EVEEN92)
- ILC Replacement for Power Wheels 00801-0638 Compatible Battery (00801-0638 COMPATIBLE BATTERY POWER WHEELS)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- BLACK BOX Cat5E Cable Adapter Doubler 1 Rj45 Male/2 Rj45 Female (FAU962)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- Startech.Com USB Hubs & Converters