Zoro Homepage

USB C Power Tester 240W

  • Mfr # USBCPWRTESTER

  • Zoro # G315231998


product price: $33.59
/ea

Key Features

Input Current
6.50 A
Input Voltage
4.5V DC, 50V DC
Width
2.3 in
Application
Network Hub, Charger, Docking Station
Function
Wattage Monitoring, Voltage Measurement, Current Measurement, Power Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCPWRTESTER
Zoro #
G315231998
UPC #
65030904469
Country of Origin
China

Dimensions

Width
2.3 in
Height
0.4 in
Depth
0.9 in

Details

Item
Testing Device
Input Current
6.50 A
Input Voltage
4.5V DC, 50V DC
Application
Network Hub, Charger, Docking Station
Function
Wattage Monitoring, Voltage Measurement, Current Measurement, Power Monitoring
Number of USB Ports
1
USB
Yes

Description

Compact Bi-Directional USB-C Power Tester measures Voltage/Current/Wattage; Digital OLED display w/180-degree flip rotation - Portable design ideal for traveling IT Pros; Diagnose power issues between USB-C docking stations/chargers/hubs/peripherals; Test USB-C cables to ensure full power from USB-C sources - USB data pass-thru up to 10Gbps including DP Alt Mode video - 4.5V-50V/50mA-6.5A operating range and 240W USB Power Delivery 3.1 EPR; Note: Not compatible with Thunderbolt 3 devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.