USB-C TO DUAL-HDMI ADAPTER, USB-C OR A TO 2X HDMI, 4K 60HZ, 100W PD PASS-THROUGH

  • Mfr # 109B-USBC-HDMI

  • Zoro # G814897541


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Adapter Type
HDMI/USB-C
Width
2.4 in
Connector Gender on Second End
Male
Height
0.6 in
Maximum Resolution Supported
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109B-USBC-HDMI
Zoro #
G814897541
UPC #
65030894579
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.4 in
Height
0.6 in
Length
4.4 in
Cable Length
11.80 in

Details

Adapter Type
HDMI/USB-C
Connector Gender on Second End
Male
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Operating System Supported
macOS Sierra 10.12, Windows 7, Windows 8.1, macOS Ventura 13.0, Windows 11, Ubuntu 20.04, macOS Mojave 10.14, macOS Big Sur 11.0, ChromeOS 55+, Windows 8, Ubuntu 18.04, Mac OS X 10.11 EL Capitan, Windows 10, macOS Monterey 12.0
Package Contents
HDMI/USB-C Audio/Video Adapter (1) Quick-Start Guide
Item
A/V Adapter
Connector on Second End Details
(2) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) USB Type A - Male, (1) USB 3.2 Type C - Male
Standards
TAA Compliant
Includes
HDMI/USB-C Audio/Video Adapter, (1) Quick-Start Guide
Material
Plastic, Aluminum
Features
Shielded, EMI Protection, Strain Relief, USB- Power Delivery (USB PD), Active, Pass-thru
Green Environmental Attribute
Environmentally Friendly
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.