CS Valve, 2" SAE, 6000 PSI Max, w/Lock
Mfr # FBV-2-U32-0001-MLD6
Zoro # G9665507
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Carbon Steel
Body Style
2-Way
Pipe Size
2 in
Connection Type
Female UN/UNF Thread
Seat Material
Delrin(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBV-2-U32-0001-MLD6
Zoro #
G9665507
UPC #
-
Country of Origin
Germany
Dimensions
Pipe Size
2 in
Details
Ball Material
Carbon Steel
Body Style
2-Way
Connection Type
Female UN/UNF Thread
Item
CS Valve,2" SAE,6000 PSI Max,w/Lock
Seat Material
Delrin(R)
Max. Pressure
6000 PSI
Handle Type
Carbon Steel Lever
Body Material
Carbon Steel
Stem Material
Carbon Steel
Temp. Range
-4 Degree F to 212 Degree F
Standards
SAE J 514
Description
CS Valve,2 In. SAE,6000 PSI Max,w/Lock
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.