Tube Clamp, 1.40in H, 316 SS, Size 1/4in

  • Mfr # CRA-106.4A-ACT-DP-AS-U-W5-K-642012

  • Zoro # G4577557


product price:  $29.69
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
1/4 in
Length
1.54 in
Max. Pressure (PSI)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-106.4A-ACT-DP-AS-U-W5-K-642012
Zoro #
G4577557
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1/4 in
Length
1.54 in
Height
1.4 in
Width
1.54 in
Depth
1.57 in
For Maximum Outside Diameter
6 3/8 mm
Overall Length
39 3/32 mm
Overall Width
39 3/32 mm
Bolt Length
31 51/64 mm
For Strut Channel Width
41 5/16 mm
Overall Height
36 mm
Installed Height
37 mm
Bolt Head Size
6 13/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Standard Clamp
Max. Pressure (PSI)
2000
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Hardware Material
316 Stainless Steel
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Temp. Range (F)
-13 Degrees to 194 Degrees
Insert Material
Polypropylene
Maximum Operating Pressure
2,000 psi
Clamp Material Finish
Elastomer
Clamp Style
Strut Mount Clamp
Clamp Type
Strut Mount Assembly
Cushion Material
Polypropylene
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Mount Type
Rail-Mount
Series
Standard
Maximum Operating Temperature
194 Degrees F
System of Measurement
Metric
Clamp Material
316 Stainless Steel
Clamp Bore Style
Smooth
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Minimum Operating Temperature
-13 Degrees F
For Number of Lines
1
Includes Mounting Hardware
Yes
For Use On
Hose, Pipe, Tube Support
Load Capacity
1,570 lb

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 6 3/8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.