Tube Clamp, 1.63in H, 316 SS, Size 23/32in

  • Mfr # CRA-218-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105110


product price:  $26.99
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
18 mm
Length
1.77 in
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRA-218-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105110
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
18 mm
Length
1.77 in
Width
1.77 in
Height
1.63 in
Depth
1.57 in
For Maximum Outside Diameter
18 mm
Overall Width
45 mm
Overall Height
41 13/32 mm
Bolt Length
34 29/32 mm
Bolt Head Size
6 13/32 mm
Overall Length
45 mm
For Strut Channel Width
41 5/16 mm
Installed Height
43 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Standard Clamp
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Temp. Range (F)
-13 Degrees to 194 Degrees
Max. Pressure (PSI)
2000
Hardware Material
316 Stainless Steel
Insert Material
Polypropylene
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Maximum Operating Temperature
194 Degrees F
Load Capacity
1,570 lb
Maximum Operating Pressure
2,000 psi
Clamp Type
Strut Mount Assembly
Clamp Material Finish
Elastomer
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
For Use On
Hose, Pipe, Tube Support
Clamp Bore Style
Smooth
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
For Number of Lines
1
System of Measurement
Metric
Clamp Material
316 Stainless Steel
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-13 Degrees F
Series
Standard
Mount Type
Rail-Mount
Cushion Material
Polypropylene

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 18 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.