Tube Clamp, 1.69in H, 316 SS, Size 9/16in

  • Mfr # SP-214.3-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105296


product price:  $18.79
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Tube Size
9/16 in
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-214.3-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105296
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
9/16 in
Depth
1.18 in
Height
1.69 in
Width
1.65 in
Length
1.65 in
Bolt Length
34 29/32 mm
Installed Height
43 mm
Overall Width
41 29/32 mm
For Maximum Outside Diameter
14 5/16 mm
Bolt Head Size
6 13/32 mm
Overall Height
42 29/32 mm
Overall Length
41 29/32 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Includes
(2) Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Max. Pressure (PSI)
2000
Hardware Material
316 Stainless Steel
Temp. Range (F)
-13 Degrees to 194 Degrees
Insert Material
Polypropylene
Clamp Style
Weld Mount Clamp
Maximum Operating Pressure
2,000 psi
For Number of Lines
1
For Use On
Hose, Pipe, Tube Support
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Load Capacity
1,570 lb
System of Measurement
Metric
Includes Mounting Hardware
Yes
Cushion Material
Polypropylene
Minimum Operating Temperature
-13 Degrees F
Clamp Type
Weld Mount Assembly
Series
Standard
Mount Type
Weld-On
Clamp Material Finish
Elastomer
Maximum Operating Temperature
194 Degrees F
Clamp Bore Style
Smooth
Clamp Material
316 Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 14 5/16 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.