Tube Clamp, 1.81in H, 316 SS, Size 51/64in

  • Mfr # SP-320-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105269


product price:  $22.99
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Standard Clamp
Tube Size
20 mm
Temp. Range (F)
-13 Degrees to 194 Degrees
Hardware Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-320-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105269
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
20 mm
Height
1.81 in
Depth
1.18 in
Width
1.97 in
Length
1.97 in
Bolt Length
38 3/32 mm
Overall Height
46 mm
Installed Height
46 mm
Overall Length
50 mm
Bolt Head Size
6 13/32 mm
Overall Width
50 mm
For Maximum Outside Diameter
20 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Standard Clamp
Temp. Range (F)
-13 Degrees to 194 Degrees
Hardware Material
316 Stainless Steel
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Insert Material
Polypropylene
Max. Pressure (PSI)
2000
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Load Capacity
1,570 lb
Clamp Material
316 Stainless Steel
Includes Mounting Hardware
Yes
Clamp Bore Style
Smooth
Clamp Type
Weld Mount Assembly
System of Measurement
Metric
Clamp Material Finish
Elastomer
Maximum Operating Temperature
194 Degrees F
Clamp Style
Weld Mount Clamp
Minimum Operating Temperature
-13 Degrees F
Cushion Material
Polypropylene
Mount Type
Weld-On
Maximum Operating Pressure
2,000 psi
For Number of Lines
1
For Use On
Hose, Pipe, Tube Support
Resistance Properties
Oil Resistant, Rain Resistant, Seawater Resistant
Features
Flame Retardant Polypropylene with Integrated Elastomer Drainage Strips
Series
Standard

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 20 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.