Tube Clamp, 1.99in H, 316 SS, Size 7/64in

  • Mfr # CRA-428-ACT-DP-AS-U-W5-K-642012

  • Zoro # G5105068


product price:  $27.29
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Strut Mount Standard Clamp
Tube Size
1 in
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Insert Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRA-428-ACT-DP-AS-U-W5-K-642012
Zoro #
G5105068
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1 in
Height
1.99 in
Width
2.32 in
Length
2.32 in
Depth
1.57 in
Installed Height
46 mm
Overall Width
58 29/32 mm
Bolt Head Size
6 13/32 mm
For Maximum Outside Diameter
28 mm
Overall Length
58 29/32 mm
For Strut Channel Width
41 5/16 mm
Bolt Length
47 19/32 mm
Overall Height
50 1/2 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Strut Mount Standard Clamp
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Insert Material
Polypropylene
Temp. Range (F)
-13 Degrees to 194 Degrees
Includes
(2) Hex Bolts, (2) Strut Rail Adaptors, Clamp Set, Cover Plate
Hardware Material
316 Stainless Steel
Max. Pressure (PSI)
2000
Cushion Material
Polypropylene
Clamp Material Finish
Elastomer
Clamp Bore Style
Smooth
Includes Mounting Hardware
Yes
Maximum Operating Temperature
194 Degrees F
For Number of Lines
1
Mount Type
Rail-Mount
Clamp Type
Strut Mount Assembly
System of Measurement
Metric
Series
Standard
Resistance Properties
Corrosion Resistant
Clamp Material
316 Stainless Steel
Minimum Operating Temperature
-13 Degrees F
Load Capacity
1,570 lb
Maximum Operating Pressure
2,000 psi

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Strut Mount Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 28 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 41 5/16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.