Tube Clamp, 2.13in H, Size 1in x 1in

  • Mfr # SP-325.4/25.4-ACT-GD-AS-U-W5-K-642012

  • Zoro # G5104946


product price:  $28.65
/ea

Key Features

Material
316 Stainless Steel
Type
Anti-Corrosion Weld Mount Twin Clamp
Tube Size
1 in x 1 in
Depth
1.18 in
Max. Pressure (PSI)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-325.4/25.4-ACT-GD-AS-U-W5-K-642012
Zoro #
G5104946
UPC #
-
Country of Origin
Germany

Dimensions

Tube Size
1 in x 1 in
Depth
1.18 in
Height
2.13 in
Width
2.76 in
Length
2.76 in
Bolt Head Size
7 29/32 mm
Overall Length
70 3/32 mm
Installed Height
54 3/32 mm
For Maximum Outside Diameter
25 3/8 mm
Overall Width
70 3/32 mm
Overall Height
54 3/32 mm
Bolt Length
44 1/2 mm

Details

Material
316 Stainless Steel
Item
Beta Clamp
Type
Anti-Corrosion Weld Mount Twin Clamp
Max. Pressure (PSI)
2000
Temp. Range (F)
-13 Degrees to 194 Degrees
Insert Material
Polypropylene
Includes
Clamp Set, Cover Plate and (2) Hex Head Bolts, Weld Plate
Hardware Material
316 Stainless Steel
Standards
API RP 552, DIN 3015-1, NACE SP 0108-2008
Maximum Operating Pressure
2,000 psi
System of Measurement
Metric
Load Capacity
1,570 lb
Mount Type
Weld-On
Clamp Bore Style
Smooth
Minimum Operating Temperature
-13 Degrees F
Series
Twin
For Number of Lines
2
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
194 Degrees F
Cushion Material
Polypropylene
Clamp Material Finish
Elastomer
Clamp Type
Weld Mount Twin Assembly
Clamp Material
316 Stainless Steel

Description

Beta Clamp, Clamp Bore Style Smooth, Clamp Material 316 Stainless Steel, Clamp Material Finish Elastomer, Clamp Type Weld Mount Twin Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 25 3/8 mm, For Minimum Outside Diameter Not Applicable, For Number of Lines 2, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.