Shop All Steel Toe Boots
Stc
Size 6 Men's 8" Work Boot Steel Work Boots, Black
Mfr # 21986-6
Zoro # G5056642
product price: $90.39
/pr
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8" Work Boot
- Gender Men's
- Size 6
- Width M
- Upper Boot Material Man Made
Product Information
- Brand Stc
- MFR # 21986-6
- Zoro # G5056642
- UPC # 772205033526
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | M |
Heel Height | 1/2" |
Footwear Width | R |
Height | 8" |
Size (PRINT) | 6 |
Overall Height | 8 in |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6, Static Dissipative No, Style Number 21986
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Facility Sign, 18 in Height, 18 in Width, Plastic, Octagon, English (124531)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- OSMO 5ft Flood Barrier (FB5F-P-1)
- KISHIGO 2X-3X, Lime, Class 3 & Class E, Rainwear Set (RW110-2X-3X)
- MUCK BOOT CO Size 13 Men's Ankle Boot Steel Work Boot (CCSTCSA M 130)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown, Navy (GB00437 W 110)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- MICHELIN Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- Stc Steel Toe Boots