1-Person Carbon FAR Infrared Hemlock Wooden Indoor Sauna Room with LED Touch Control Panel

  • Mfr # SC-SS0013-GS

  • Zoro # G712665006


product price:  $2,042.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

People Served
1
Watts
1725 W
Material
Wood
Exterior Width
35.4 in
Exterior Depth
74.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-SS0013-GS
Zoro #
G712665006
UPC #
191042077591
Country of Origin
China

Dimensions

Exterior Width
35.4 in
Exterior Depth
74.8 in
Exterior Height
35.4 in

Details

People Served
1
Watts
1725 W
Material
Wood
Includes
Bluetooth Digital Control Panel, Low EMF Carbon Fibre heaters and NIR heater under the bench, With MP3 Aux and wire, Color Light
Voltage
110 to 120V
Standards
ETL/FCC/FSC CERTIFIED
Shape
Square
Operating Temperature
18 to 65°C
Max. Working Temperature
151°F
Features
Wood:Canadian Hemlock, Plywood in the rear wall panel, Clear Tempered Glasses door
Door Material
Glass
Heat Source Type
Carbon FAR Infrared

Description

Looking for the perfect way to relax and rejuvenate? Our infrared sauna delivers a soothing spa experience right in your own home! The surround heating technology envelops your body in therapeutic warmth to relieve your fatigue and sooth aches and pains. Choose a temperature up to 151 DegF, set the LED lighting to a comforting hue, play your favorite music through the Bluetooth speaker, then sit back and let your tension melt away and your stress vanish.


  • COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL & UNDER-BENCH NIR HEATER our sauna uses the latest technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
  • ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to 90 minutes and 151°F
  • CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
  • BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
  • BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
  • COLOR LED LAMP choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
  • CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
  • ENERGY EFFICIENT 1725 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
  • EASY TO ASSEMBLE prefabricated panels make assembly simple and the compact size lets you install it in your bedroom, bathroom, living room, wherever you like
  • INTERIOR DIMENSIONS 32 in. W x 32 in. D x 71 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.