
2-Person Carbon FAR Infrared Hemlock Wooden Indoor Home Sauna with LED Touch Control Panel
Mfr # SC-SS0009-0S
Zoro # G212665001
product price: $2,468.99
/eaKey Features
People Served
2
Watts
1800 W
Material
Wood
Exterior Width
49.5 in
Exterior Depth
74.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-SS0009-0S
Zoro #
G212665001
UPC #
191042077553
Country of Origin
China
Dimensions
Exterior Width
49.5 in
Exterior Depth
74.8 in
Exterior Height
47 in
Details
People Served
2
Watts
1800 W
Material
Wood
Voltage
110 to 120V
Standards
ETL/FCC/FSC CERTIFIED
Includes
Low EMF Infrared Panel Heater, Touch Control Panel with BT/FM/USB, Color LED Round Lamp and Spotlight, Speaker
Max. Working Temperature
149°F
Heat Source Type
Carbon FAR Infrared
Interior Wood
Hemlock
Door Material
Glass
Features
Clear Tempered Glass Door
Shape
Square
Exterior Wood
Hemlock
Description
Our feature-packed 2-person sauna lets you create a custom spa experience that's tailored to your needs. Infrared panels generate a delightful dry heat that envelops your body in tranquility. The warmth surrounds and cocoons you to relieve your fatigue and sooth your aches and pains. Choose a temperature up to 149 DegF, set the LED lighting, play your favorite music through the Bluetooth speaker, and sit back as your tension melts away, your muscles relax and your stress vanishes.
- COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL our sauna uses the latest infrared technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
- ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to XX minutes and 149°F
- CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
- BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
- BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
- COLOR LED ROUND LAMP & SPOTLIGHT choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
- CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
- ENERGY EFFICIENT 1800 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
- EASY TO ASSEMBLE prefabricated panels make assembly simple and the compact size lets you install it in your bedroom, bathroom, living room, or wherever you like
- INTERIOR DIMENSIONS 44.96 in. W x 37.4 in. D x 68.9 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.