2-Person Carbon FAR Infrared Hemlock Wooden Indoor Sauna Room with LED Touch Control Panel

  • Mfr # SC-SS0011-0S

  • Zoro # G812665005


product price:  $3,039.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

People Served
2
Watts
2080 W
Material
Wood
Exterior Width
46.5 in
Exterior Depth
76.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC-SS0011-0S
Zoro #
G812665005
UPC #
191042077577
Country of Origin
China

Dimensions

Exterior Width
46.5 in
Exterior Depth
76.7 in
Exterior Height
40.5 in

Details

People Served
2
Watts
2080 W
Material
Wood
Standards
ETL/FCC/FSC CERTIFIED
Voltage
110 to 120V
Includes
Infrared Heating Panel and Redlight Heating Tube, Touch Control Panel with Bluetooth, FM, USB, LED Flat Lamp and LED Strip Light, Resonance Speaker
Shape
Square
Exterior Wood
Hemlock
Door Material
Glass
Features
Clear Tempered Glass Door
Interior Wood
Hemlock
Max. Working Temperature
149°F
Heat Source Type
Carbon FAR Infrared

Description

Had a busy, stressful day? There's nothing better than relaxing and unwinding in our infrared sauna. Choose your preferred time and temperature, up to 149 DegF, and let the soothing dry heat envelop you in tranquility while it relieves your aches and pains. The LED lamp lets you enhance your experience with your choice of warm lighting, while the Bluetooth speaker plays your favorite music or podcasts.


  • COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL & REDLIGHT HEATING TUBE our sauna uses the latest technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
  • ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to 90 minutes and 149°F
  • CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
  • BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
  • BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
  • LED FLAT LAMP & STRIP LIGHT choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
  • CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
  • ENERGY EFFICIENT 2020 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
  • EASY TO ASSEMBLE prefabricated panels make assembly simple and the compact size lets you install it in your bedroom, bathroom, living room, wherever you like
  • INTERIOR DIMENSIONS 42.52 in. W x 37.4 in. D x 73.23 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.