
3-Person Carbon FAR Infrared Hemlock Wooden Indoor Sauna Room with LED Touch Control Panel
Mfr # SC-SS0008-3P
Zoro # G912665004
product price: $3,080.99
/eaKey Features
People Served
3
Watts
2200 W
Material
Wood
Exterior Width
60.2 in
Exterior Depth
76.7 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-SS0008-3P
Zoro #
G912665004
UPC #
191042077546
Country of Origin
China
Dimensions
Exterior Width
60.2 in
Exterior Depth
76.7 in
Exterior Height
40.5 in
Details
People Served
3
Watts
2200 W
Material
Wood
Includes
Low EMF Infrared Panel Heater, Touch Control Panel with BT/FM/USB, Color RGB LED Flat Lamp, Speaker
Voltage
110 to 120V
Standards
ETL/FCC/FSC CERTIFIED
Interior Wood
Hemlock
Shape
Square
Door Material
Glass
Features
Clear Tempered Glass Door
Heat Source Type
Carbon FAR Infrared
Exterior Wood
Hemlock
Max. Working Temperature
149°F
Description
Treat yourself to an elevated relaxation experience - you deserve it! Our 3-person sauna generates a delightfully comforting heat that envelops your body in soothing tranquility, evenly distributing warmth from every angle to relieve your fatigue and sooth your aches and pains. Choose a temperature up to 149 DegF, set the LED lighting to a comforting hue, play your favorite music through the Bluetooth speaker, and sit back as your tension melts away, your muscles relax and your stress vanishes.
- COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL our sauna uses the latest infrared technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
- ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to 90 minutes and 149°F
- CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
- BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
- BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
- COLOR RGB LED FLAT LAMP choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
- CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
- ENERGY EFFICIENT 1800 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
- EASY TO ASSEMBLE prefabricated panels make assembly simple and the compact size lets you install it in your bedroom, bathroom, living room, or wherever you like
- INTERIOR DIMENSIONS 57.1 in. W x 37.4 in. D x 73.23 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.