
3-Person Carbon FAR Infrared Hemlock Wooden Indoor Sauna Room with LED Touch Control Panel
Mfr # SC-SS0012-0S
Zoro # G112665002
product price: $3,282.99
/eaKey Features
People Served
3
Watts
2300 W
Material
Wood
Exterior Width
63 in
Exterior Depth
74.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC-SS0012-0S
Zoro #
G112665002
UPC #
191042077584
Country of Origin
China
Dimensions
Exterior Width
63 in
Exterior Depth
74.8 in
Exterior Height
43.3 in
Details
People Served
3
Watts
2300 W
Material
Wood
Includes
Low EMF Infrared Panel Heater, Touch Control Panel with BT/FM/USB, Spot Light, Speaker
Standards
ETL/FCC/FSC CERTIFIED
Voltage
110 to 120V
Interior Wood
Hemlock
Door Material
Glass
Max. Working Temperature
149°F
Exterior Wood
Hemlock
Features
Clear Tempered Glass Door
Shape
Square
Heat Source Type
Carbon FAR Infrared
Description
Escape to an oasis of tranquility that soothes away your worries after a busy day. Our 3-person sauna generates a therapeutic dry heat that's evenly distributed from every angle to relieve your fatigue and melt away your aches and pains. Just choose a temperature up to 149 DegF, set the LED lighting to a comforting hue, play your favorite music or podcasts through the Bluetooth speaker, then sit back while your muscles relax and your stress vanishes.
- COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL our sauna uses the latest technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
- ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to XX minutes and 149°F
- CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
- BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
- BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
- LED SPOTLIGHT choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
- CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
- ENERGY EFFICIENT 2300 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
- EASY TO ASSEMBLE prefabricated panels make assembly simple and the compact size lets you install it in your bedroom, bathroom, living room, wherever you like
- INTERIOR DIMENSIONS 60.71 in. W x 39.76 in. D x 69.49 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.