5-Person Carbon FAR Infrared Hemlock Wooden Indoor Sauna Room with LED Touch Control Panel

  • Mfr # SC-SS0010-0S

  • Zoro # G612665007


product price:  $3,679.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

People Served
4 to 5
Watts
2250 W
Material
Wood
Exterior Width
72.7 in
Exterior Depth
76.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-SS0010-0S
Zoro #
G612665007
UPC #
191042077560
Country of Origin
China

Dimensions

Exterior Width
72.7 in
Exterior Depth
76.4 in
Exterior Height
72.7 in

Details

People Served
4 to 5
Watts
2250 W
Material
Wood
Includes
Low EMF Infrared Panel Heater, Touch Control Panel with BT/FM/USB, Color RGB LED Flat Lamp and Spotlight, Speaker
Voltage
110 to 120V
Standards
ETL/FCC/FSC CERTIFIED
Shape
Polygon
Door Material
Glass
Exterior Wood
Hemlock
Max. Working Temperature
149°F
Features
Clear Tempered Glass Door
Heat Source Type
Carbon FAR Infrared
Interior Wood
Hemlock

Description

Our 5-person infrared sauna combines Old World styling with the latest technology for the ultimate spa experience. The 360 Deg surround heating system envelops your body in therapeutic warmth to relieve fatigue, sooth your aches and pains, and cocoon you in tranquility. Choose a temperature up to 149 DegF, set the LED lighting to a comforting hue, play your favorite music through the Bluetooth speaker, and sit back as your tension melts away, your muscles relax and your stress vanishes.


  • COMFORTING DRY HEAT FROM LOW EMF, CARBON FAR INFRARED HEATING PANEL our sauna uses the latest infrared technology to generate a comfortable dry heat that soothes and relaxes, while relieving fatigue and promoting full-body well-being
  • ADJUSTABLE TIME & TEMPERATURE you choose the time and temperature that right for you, up to XX minutes and 149°F
  • CONVENIENT TOUCH CONTROL PANEL easy to read, easy to use, so choosing your preferred settings is simple
  • BUILT-IN OXYGEN IONIZER allergens and odors are removed so you can enjoy fresh, clean air while you relax and unwind
  • BLUETOOTH COMPATIBLE SPEAKER WITH USB PORT & FM stream your favorite music or podcasts through the built-in speaker to increase your relaxation and enjoyment
  • COLOR LED FLAT LAMP & SPOTLIGHT choose your favorite hue and let the light add delightful ambiance to enhance your sauna experience
  • CRAFTED FROM PREMIUM NATURAL WOOD & TEMPERED GLASS beautiful hemlock wood construction with tempered glass panels prevents heat loss and dries fast
  • ENERGY EFFICIENT 2250 watt infrared heating element delivers all the heat you need for a relaxing sauna session while using minimal electricity
  • EASY TO ASSEMBLE prefabricated panels make assembly simple
  • INTERIOR DIMENSIONS 62.2 in. W x 62.2 in. D x 68.5 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.