Mens 12 Wide, Steel Toe Toe

  • Mfr # 812961W-120-SND

  • Zoro # G209282211


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Gender
Mens
Toe Type
Steel Toe
Protective Toe Material
Leather
Upper Color
Sand
Footwear Style
Southern Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
812961W-120-SND
Zoro #
G209282211
UPC #
-
Country of Origin
Australia

Dimensions

Size
12
Width
Wide

Details

Gender
Mens
Toe Type
Steel Toe
Protective Toe Material
Leather
Upper Color
Sand
Footwear Style
Southern Cross
Features
Steel Toe with scuff cap
Closure Type
Lace-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.